Precision screwdriver, TX
Precision screwdriver, TX Black Point
SCRDRIV-PREC-TX4X50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Rotatable centring head with large finger recess
For optimised work in watchmaker position
Centring cap marked with screw symbol and size
Easy and rapid identification
Multi-component handle with large, soft-grip components
Comfortable and easy to use
Quick-action rotating zone
For fast work in the full-hand position
Chrome-plated blades made from highly tempered special steel
Optimum corrosion protection
Black Point tip
Precision fitting
Blade: Circular blade, brushed chromium-plated
Output: TX, Black Point
Datasheets(X)
![]() | |
Tip size | TX4 |
Blade length (A) | 50 mm |
Handle length (B) | 100 mm |
Head diameter (C) | 20 mm |
