Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Precision screwdriver, Philips PH

Precision Phillips screwdriver Black Point
SCRDRIV-PREC-PH00X40
ZEBRA

Art.-no. 061348100
EAN 4045727082638
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for all fine and delicate screws in electrical engineering and precision engineering

Rotatable centring head with large finger recess


For optimised work in the watchmaker position



Centring cap marked with screw symbol and size


Easy and rapid identification



Multi-component handle with large, soft-grip components


Comfortable and pleasant to use



Power zone


For fast rotation in the full hand position



Chrome-plated blades of highly tempered special steel


Optimum corrosion protection



Black Point tip


Precise fit



Blade: Round blade, matt chrome-plated



Tip: ISO 8764-PH, Black Point

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH00

Blade length (A)

40 mm

Handle length (B)

100 mm

Head diameter (C)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information