Precision screwdriver, 4 mm bit chuck
Precision screwdriver, 4 mm bit chuck
SCRDRIV-BITCHUK-4MM-PRECISION
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material of handle | 1-component plastic |
Material | Chrome-vanadium steel |
Tip size | 4 mm |
Blade length (A) | 40.5 mm |
Handle length (B) | 94.5 mm |
Head diameter (D) | 7 mm |
Centering head diameter (C) | 14 mm |