Precision lifter
Precision lifter
SCRDRIV-LFT-FNMECH-1,0X3,5X50
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/570968380.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Blade: Round blade
Datasheets(X)
Special forked opening for removing tightly seated components on pc boards
![]() | |
Blade diameter (Ø) | 3.5 mm |
Blade length (A) | 50 mm |
Handle length (B) | 100 mm |
Head diameter (C) | 20 mm |