Precision gripping pincers straight tips, extra-fine
Precision gripping tweezers straight fine
PULTWZR-GRIP-FNTIP-SR-105MM
Art.-no. 071408 10
EAN 4011231709606
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: Stainless steel, non-magnetic
- Surface: Glare-free polished
Datasheets(X)
For assembly work requiring the utmost precision.
![]() | |
Length (L) | 105 mm |
Tip distance | 8 mm |
Jaws width | 0.4 mm |
Surface | Plain |
Product weight (per item) | 15.000 g |
