Precision feeler gauge stock
Precision feeler gauge tape
FELRGAUTPE-L5M-A2-W0,01MM
Art.-no. 071351 001
EAN 4038898072140
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Precision tool for accurate alignment and setting of machine parts.
- Made of hardened, white-polished steel strip
- The strip thickness is marked every 200 mm
- In plastic box with a practical winding/unwinding mechanism.
Product information
Datasheets(X)
Application area
- In tool manufacturing, it enables precise alignment and setting of machine parts.
- Precise testing of contact clearances and stops.
- Placed beneath tools during production and mounting.
Thickness of tape | 0.01 mm |
Width of band | 12.7 mm |
Length of tape | 5 m |
Material | Stainless steel |