Precision engineering screwdriver for hexagon socket
Precision screwdriver f hexagon socket Black Point
SCRDRIV-PREC-HEXSKT-BALLHD-WS3,0X60
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Rotatable centring head with large finger recess
For optimised work in the watchmaker position
Centring cap marked with screw symbol and size
Easy and rapid identification
Multi-component handle with large, soft-grip components
Comfortable and pleasant to use
Power zone
For fast rotation in the full hand position
Chrome-plated blades of highly tempered special steel
Optimum corrosion protection
Black Point tip
Precise fit
Blade: Round blade, matt chrome-plated
Tip: Hexagon ball head
Dimensions acc. to DIN ISO 2936
Datasheets(X)
![]() | |
Tip size | 3 mm |
Blade length (A) | 60 mm |
Handle length (B) | 100 mm |
Head diameter (C) | 20 mm |
