Precision engineering magazine screwdriver
Multi-bit screwdriver precision eng. 13 pcs
SCRDRIV-PREC-MULTIBIT-13PCS
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Ideal for use in electronics and precision engineering
- Optimum working application thanks to rotating cap
- 2C plastic handle
- Removable and rotatable magazine
- Including 12 precision engineering double bits, 4 mm
Double bits are held by a clamping ring – no magnet
![]() | |
Material of handle | 2-component plastic |
Tip size | HEX 4 mm |
Blade length (A) | 45 mm |
Handle length (B1) | 114 mm |
Handle length (open) (B2) | 178 mm |
Handle diameter (C) | 28 mm |
Number of pieces | 13 PCS |
Datasheets (0)
Certificates/ Documents (0)
DBBIT-TX6/TX8-HO-4X28MM
DBBIT-TX10/TX15-HO-4X28MM
DBBIT-CLWSPN2,6-TRI2,3-4X28MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Services und Systeme rund ums Produkt