Precision crepe tape Sensitive
Precision crepe tape sensitive
CRPTPE-PREC-SENSITIVE-50MMX50M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High-quality rice paper
- Excellent suitability for both acrylic paints and varnishes
- Allows very precise bonding due to the supple washi paper
- Very straight paint edges and no colour bleed due to the very thin, high-quality material
Special adhesive
- Particularly gentle adhesion on delicate surfaces due to the special, substrate-compatible acrylic adhesive
- The substrate is protected even during removal due to the gentle adhesive bond
- The gentle adhesive also minimises the risk of residue or damage
- The tape must be removed when dry
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left
- On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or substrate tearing cannot be ruled out
- When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove
- Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- For indoor applications
- For painting work, particularly on sensitive substrates such as carpets, plasterboard, unpainted wood etc.
- For masking during varnish application and filling work
- Ideally suited for masking tasks for faux finishing
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.
Adhesive base | Acrylate |
Adhesive tape backing material | Japanese rice paper (Washi Tape) |
Colour | Purple |
Width | 50 mm |
Length | 50 m |
Thickness | 65 µm |
Min./max. processing temperature | 10 to 40 °C |
Min./max. temperature resistance | -15 to 40 °C |
Short term temperature resistance max. /conditions | 60 °C / up to ten minutes |
Dynamic peel strength at 25 mm | 2.5 N |
Elongation at break/conditions | 5 % / in accordance with DIN EN 14410 |
Resistance to tearing | 32 N/cm |
Ultraviolet resistance | No |
Moisture resistance | Conditionally |
Shelf life from production/conditions | Unlimited / cool, dry and frost-free storage area that is protected from UV rays |