Precision collets ER32 5 µm, ISO 15488, DIN 6499
PRECCOLLET-ER32-3,0MM
Art.-no. 5338011030
EAN 4068362561603
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fully hardened, ground and polished
- Precision-ground
- Higher degree of concentricity extends the service life of the tool
Datasheets(X)
- Suitable for ER32 collet holders
![]() | |
Clamping diameter (DCONWS) | 3 mm |
Outer diameter (BD) | 33 mm |
Length (OAL) | 40 mm |
DIN | 6499 |
ISO | 15488 |
Max. concentricity | 5 µm |
Collet type | ER 32 |
Min./max. clamping diameter | 2.5-3 mm |
