Precision collets ER25 5 µm, ISO 15488, DIN 6499
PRECCOLLET-ER25-2,0MM
Art.-no. 5338010020
EAN 4068362561429
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fully hardened, ground and polished
- Precision-ground
- Higher concentricity extends tool service life
Datasheets(X)
- Suitable for ER25 collet chucks
![]() | |
Clamping diameter (DCONWS) | 2 mm |
Outer diameter (BD) | 26 mm |
Length (OAL) | 34 mm |
DIN | 6499 |
ISO | 15488 |
Max. concentricity | 5 µm |
Collet type | ER 25 |
Min./max. clamping diameter | 1.5-2 mm |
