Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Precision collets ER25 5 µm, ISO 15488, DIN 6499

PRECCOLLET-ER25-12,0MM

Art.-no. 5338010120

EAN 4068362561528

-,--
price per selected packing unit
| Individual prices for customers after login
Precision collets ER25 5 µm, ISO 15488, DIN 6499

Art.-no. 5338010120

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For clamping tools with straight shanks in collet chucks
  • Fully hardened, ground and polished

  • Precision-ground

  • Higher concentricity extends tool service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for ER25 collet chucks

Clamping diameter (DCONWS)

12 mm

Outer diameter (BD)

26 mm

Length (OAL)

34 mm

DIN

6499

ISO

15488

Max. concentricity

5 µm

Collet type

ER 25

Min./max. clamping diameter

11.5-12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information