Precision Vernier Calliper
Precision vernier caliper parallax-free
PRECCAL-VERNIER-PARALLAXFREE-(0-150MM)
Art.-no. 0715761011
EAN 4065746410298
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- DIN EN ISO 13385-1
- High-contrast scales and verniers in anti-reflective satin chrome
- Thread table on the rear side
- Stainless steel
- Measuring surfaces ground and lapped
- Depth gauge: flat
- With proprietary calibration certificate
- Supplied with attractive box
Datasheets(X)
Max. length measuring range | 150 mm |
Vernier scale (imperial) | 1/128 inch |
Vernier scale | 0.05 mm |
Length of jaw | 40 mm |
Material | Stainless steel, 1.4034 |
Standards | ISO 13385-1 |
Product weight (per item) | 342.500 g |