Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pre-insulated metric copper pipe

Copper pipe, pre-ins. double pipe, metric
PIP-CU-PREINSU-DB-ITH9MM-PIPED6X10MM

Art.-no. 0868510610

EAN 4052703426546

-,--
price per selected packing unit
| Individual prices for customers after login
Pre-insulated metric copper pipe

Art.-no. 0868510610

-,--
price per selected packing unit
Quantity
PU
x 20 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Double pipe in accordance with DIN EN 12735-1 with flame-resistant, PE-stable CU insulation and tear-resistant outer skin
  • The 12 mm insulation thickness meets the minimum requirement for refrigeration/air-conditioning lines according to GEG German Building Energy Act

  • No contamination inside the copper pipe as the ends are tightly closed

  • The additional plastic caps protect against the sharp-edged pipe ends

  • Supplied in a cardboard box
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Room air-conditioning systems

Outer diameter of pipe

6 mm

Outer diameter of pipe 2

10 mm

Pipe-wall thickness

1 mm

Minimum insulation thickness for refrigeration/air conditioning lines in according with GEG

No

Material of pipe

Copper

Material of insulation

Polyethylene - PE

Material of outer layer

PE - Polyethylene

Colour of insulation

White

Length

20 m

Insulating-material thickness

9 mm

Min./max. temperature conditions

-45 to 100 °C

Resistance against

UV radiation (good)

Heat conductance λ

0.038 W/(m*K)

Heat conductance λ conditions

at 0°C

Building material class

B-s2, d0 - Of low flammability

Building material class conditions

in accordance with DIN EN 13501

Min. water-vapour diffusion resistance factor value µ

3500

Conditions for water-vapour diffusion resistance

in accordance with UNI EN 13742

Ultraviolet resistance

Good

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

Yes

Free of antimony trioxide ( 0.1 %)

Yes

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

EN standard

12735-1

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Union nut for refrigeration and air-conditioning applications

UNMUT-BRS58-W22-10MM-5/8UNF

Made from hot-pressed brass
x 20 pcs
Union nut for refrigeration and air-conditioning applications

UNMUT-BRS58-W17-6MM-7/16UNF

Made from hot-pressed brass
x 20 pcs
Union nut for refrigeration and air-conditioning applications

UNMUT-BRS58-W22-6MM-5/8UNF

Made from hot-pressed brass
x 20 pcs
Union nut for refrigeration and air-conditioning applications

UNMUT-BRS58-W24-10MM-3/4UNF

Made from hot-pressed brass
x 10 pcs
Suspension for double pipes

CLIP-DOUBLEPIPE-(M6/M8)-SZ2

For easy and fast attachment of pre-insulated double pipes to threaded rods M6/M8/M10
x 15 pcs
Suspension for double pipes

CLIP-DOUBLEPIPE-(M8/M10)-SZ2

For easy and fast attachment of pre-insulated double pipes to threaded rods M6/M8/M10
x 15 pcs
White natural rubber wrapping tape

WRAPGTPE-RBR-WHITE-50MMX15MX3MM

Used for bonding seals on pipe insulating material in cold or air-conditioned areas
White fabric adhesive tape

ADHTPE-TEXTILREINFD-WHITE-50MMX50M

Suitable for pre-insulated copper pipe
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Flat roof duct

FRDCT-1-125X125MM

With a large base plate for secure connection to the roof sealing
x 1 pcs
Flat roof duct

FRDCT-1-125X250MM

With a large base plate for secure connection to the roof sealing
x 1 pcs
Flat roof base

FRDCT-FOOT-117X117MM

Ensures a vapour-tight roof membrane, preventing the penetration of condensation into the roof insulation
x 1 pcs
Flat roof base

FRDCT-FOOT-117X242MM

Ensures a vapour-tight roof membrane, preventing the penetration of condensation into the roof insulation
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information