Pre-insulated metric copper pipe
Copper pipe, pre-ins. double pipe, metric
PIP-CU-PREINSU-DB-ITH9MM-PIPED10X16MM
Art.-no. 0868511016
EAN 4052703426577
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The 12 mm insulation thickness meets the minimum requirement for refrigeration/air-conditioning lines according to GEG German Building Energy Act
- No contamination inside the copper pipe as the ends are tightly closed
- The additional plastic caps protect against the sharp-edged pipe ends
- Supplied in a cardboard box
Datasheets(X)
Room air-conditioning systems
Outer diameter of pipe | 10 mm |
Outer diameter of pipe 2 | 16 mm |
Pipe-wall thickness | 1 mm |
Minimum insulation thickness for refrigeration/air conditioning lines in according with GEG | No |
Material of pipe | Copper |
Material of insulation | Polyethylene - PE |
Material of outer layer | PE - Polyethylene |
Colour of insulation | White |
Length | 20 m |
Insulating-material thickness | 9 mm |
Min./max. temperature conditions | -45 to 100 °C |
Resistance against | UV radiation (good) |
Heat conductance λ | 0.038 W/(m*K) |
Heat conductance λ conditions | at 0°C |
Building material class | B-s2, d0 - Of low flammability |
Building material class conditions | in accordance with DIN EN 13501 |
Min. water-vapour diffusion resistance factor value µ | 3500 |
Conditions for water-vapour diffusion resistance | in accordance with UNI EN 13742 |
Ultraviolet resistance | Good |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Free of antimony trioxide ( 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |
EN standard | 12735-1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!