Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pre-filter holder For breathing protection series 175

Prefilter holder for particle filter
AY-FILTERBRACKET-HALFMASK-P2-SERIE175

Art.-no. 0899175015
EAN 4062856000357

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For extending filters A2 and ABEK1
Notice

Can only be used in conjunction with particle pre-filter pad P2 R.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Chemical and paint processing industry, waste disposal and decontamination companies, wood processing as well as floor installers, plastics processing industry, automotive and other workshops (with the appropriate filters in each case).

Instructions

Lay filter pad between gas filter and pre-filter holder and press pre-filter holder firmly until it snaps into place.

Range of applications

Is required when using the particle prefilter for all gas filters

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Half face mask HM 175

HALFMASK-HM175-EN141-DBFILTCON

Tight-fitting breathing protection for maximum comfort
x 1 pcs
Gas filter A2 For breathing protection series 175

AY-GASFILTER-HALFMASK-A2-SERIE175

x 10 pcs
Gas filter ABEK1 For breathing protection series 175

AY-GASFILTER-HALFMASK-ABEK1-SERIE175

x 10 pcs
Particle pre-filter pad P2 R For breathing protection series 175

AY-PARTICLEPREFILT-HALFMASK-P2R-SERIE175

For extending filters A2 and ABEK1
x 20 pcs
VM 175 full face mask

FULLMASK-VM175-EN136-DBFILTCON

Tight-fitting breathing protection for the most demanding applications and a clear vision
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information