Pre-drilled, straight support PRINETO®
Straight angle bracket, PRINETO
ANGLEBRKT-F.PRINETO-SR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For soundproof fastening of a single wall bracket without depth offset (e.g. urinal)
- With M5 internal thread for screwing on the wall bracket in different positions without nuts (can be rotated by 45°)
- Fastens to wall with either 5 mm or 8 mm screws (not included in scope of delivery)
- Length: 240 mm Width: 40 mm Thickness: 3 mm
Mount the support on the wall with 5 mm or 8 mm screws (not included in scope of delivery)
Datasheets(X)
Length | 240 mm |
Width | 40 mm |
Thickness | 3 mm |
Diameter of hole | 5 mm |
Diameter of hole 2 | 8 mm |
Hole distance | 40 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 135.000 g |