Pre-cut mesh patch
Pre-cut mesh patch
MSH-CUT-ETICS-160G-4X4-WHITE-33CMX100M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Non-slip
ETAG-tested
Datasheets(X)
Material | Fibre glass, shift resistant |
Coating weight per m² | 160 g |
Mesh size | 4 x 4 mm |
Colour | White |
Roll width x roll length | 0.33 x 100 m |
Resistance against | Alkali |
Plasticiser-free | Yes |