Pre-charged NiMH high-capacity rechargeable battery Pre-charged
Pre-charged NiMH High Capacity battery
BTRY-NIMH-MICRO-AAA-PCHRG-1,2V-1100MAH
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ideally suited for applications with high energy requirements
Can be used immediately as the rechargeable battery is already charged
Durable
- The rechargeable batteries need to be replaced less often due to their lower self-discharge and higher capacity compared to conventional batteries
- The batteries lose minimal charge even if they are not charged for a long time
Environmentally friendly
- The composition of this type of rechargeable battery makes it less harmful to the environment
No memory effect and can be charged quickly
- In addition, the rechargeable batteries can be charged quickly without reducing their service life
Datasheets(X)
Suitable for digital cameras, wall clocks, measuring instruments, medical devices, household products etc.
Battery designation | Micro AAA |
Nominal voltage | 1.2 V |
Rechargeable battery/battery capacity | 1100 mAh |
Type of rechargeable battery/battery | NiMH |
Suitable chargers | Pro 5 |
Product weight (per item) | 13.750 g |