Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pre-charged NiMH battery

Precharged NiMH battery
BTRY-NIMH-MICRO-AAA-PCHRG-1,2V-800MAH

Art.-no. 0827311
EAN 4050382034236
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
The advantages of NiMH batteries combined with the benefits of primary batteries

Pre-charged battery


Ready to use



Can be left for long standby periods of more than one year without recharging



Low level of self-discharge


  • Even after 1 year of no load there is a capacity of approx. 85% of the nominal capacity available

  • Also suitable for use in devices with low power requirements


Suitable for rapid charging


Can be charged using conventional NiMH battery chargers



For universal use


Suitable for use in devices with high and low power requirements (e. g. digital camera or wall clock)



Not affected by weather conditions


Better suited to use in low temperatures than conventional NiMH batteries



No memory effect



Can be recharged up to 1000 times


Environmentally-friendly

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for digital cameras, wall clocks, measuring devices and much more.

Battery designation

Micro AAA; R03; UM4

Nominal voltage

1.2 V/DC

Rechargeable battery/battery capacity

800 mAh

Type of rechargeable battery/battery

NiMH

Product weight (per item)

11.250 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pro 5 multi-purpose charger

CHRG-PRO5-(240V AC/12V DC)

This quick charger with up to 1,800 mA charging current is the perfect combination of charger and test station.