Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

18 V M-CUBE W-CONNECT powerpack 3 pieces

Powerpack M-CUBE 18 V W-CONNECT
POWERPACK 18 V M-CUBE W-CONNECT
MASTER M-CUBE

Art.-no. 0988044105
EAN 4099618430817

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Consists of 2 18 V M-CUBE W-CONNECT Li-ion rechargeable batteries and ALG 18 V M-CUBE charger
Practical bundle consisting of compact, powerful and long-lasting 18 V Li-ion rechargeable batteries for professional and universal use as well as a suitable charger:
  • Two powerful and robust rechargeable batteries with a charger

  • Low weight, high performance and optimal heat dissipation

  • Long service life and optimal performance utilisation

  • Intelligent battery management with continuous single-cell monitoring

  • The robust housing with soft components protects the rechargeable battery from being damaged if dropped and minimises the risk of scratching delicate surfaces

  • LED state-of-charge indicator for continuous monitoring of battery capacity

  • Compatible with all 18 V M-CUBE cordless system products

  • W-CONNECT compatible: The M-CUBE W-CONNECT rechargeable battery has a connection for a Bluetooth® module, which in future will network the devices for easier resource management

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

18 V M-CUBE W-CONNECT powerpack 3 pieces including:
2 x
18 V M-CUBE W-CONNECT Li-ion rechargeable battery

BTRYPCK-(18V/5,0AH-(M-CUBE)-W-CONNECT)

MASTER M-CUBE ZUBEHÖR
Description:
5 Ah
The most powerful, fast-charging and long-lasting rechargeable battery in the M-CUBE family. The compact, powerful and durable 18 V Li-ion rechargeable battery is ideal for professional and universal use.
Quantity: 2 x
1 x
Charger ALG 18 V M-CUBE

CHRG-(ALG 18/6 FAST)

MASTER M-CUBE ZUBEHÖR
Description:
ALG 18/6 FAST
For charging Li-ion 18V M-CUBE BASIC batteries
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information