Powerbank
Powerbank, 10000 mAh
PWRBANK-BLACK-10000MAH
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High charge capacity
With a charge capacity of 10,000 mAh and an output power of max. 2.4 A (at 5 V), the Powerbank can charge mobile devices several times before it requires recharging itself.
Smart IC technology
- Integrated overload protection automatically ends the completed charging process.
- Deep discharge protection switches off as soon as the voltage drops below a certain value when charging a connected device.
- Short-circuit protection for maximum safety
Datasheets(X)
Type of rechargeable battery/battery | Lithium polymer |
Nominal voltage | 5 V |
Rechargeable battery/battery capacity | 10000 mAh |
Length x width x height | 90 x 65 x 22 mm |
Product weight (per item) | 195 g |
Colour | Black |
Included in delivery | Charging cable |