Power adapter for NOVA 4K C+R cordless LED work lamp
Power supply f. cordless LED work lamp NOVA 4K C+R
PWRSUPPL-(LAMP-CORDL-NOVA-4K-C+R)
Art.-no. 0827981219
EAN 4056807893778
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min./max. nominal voltage | 100 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
IP protection class | IP 20 |
Cable type | H05RN-F2x0.75 mm² |
Power-lead length | 5 m |
Plug type | F |