Power supply for POWERQUAD AC/R cordless LED work lamp
Power supply f. cordl LED work lamp POWERQUAD AC/R
PWRSUPPL-(LAMP-CORDL-POWERQUAD AC/R)
Art.-no. 0827981521
EAN 4062856012640
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min./max. nominal voltage | 100 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
IP protection class | IP 44 |
Cable type | H05RN-F2x1.0 mm² |
Power-lead length | 5 m |
Plug type | F |