Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Power strip 6-fold 250-volt

6-way multiple socket outlet, 250 volt
MULTISKTOUTL-VEH-(F.SSW100/ESD)-220V

Art.-no. 096380 955

EAN 4047376503649

-,--
price per selected packing unit
| Individual prices for customers after login
Power strip 6-fold 250-volt

Art.-no. 096380 955

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Maximum connected load: 3680 watt
Notice

Due to special plug, can only be used with power feeder item no. 096380 954

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

SDL4S

Length

1500 mm

Width

55 mm

Height

40 mm

Nominal voltage

250 V/AC

Internal diameter

38 mm

Product weight (per item)

1.500 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Power feeder

CURRINPUTSKT-VEH-ESD

With mains line with residual current breaker
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information