Power starter 12/24 V Li-Ion XPA
Jump starter 12/24 V Li-Ion XPA
BTRYSTRTAID-MOB-XPA-LIION-12/24V
Art.-no. 9501016083
EAN 4099618128530
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Lithium-ion batteries with a capacity of 80,000 mAh deliver a start current of 3000 A to 12 V, and 2000 A to 24 V. That is enough current to be able to start most vehicles.
- Large LED work light with 3 modes – High, Low and SOS.
- 4 USB-outputs 5V 2.1 A, Max 18 W.
- 1 USB Type-C output, Max 60 W (enough to charge laptops).
- 1 DC output 12 V 4 A.
- LED display shows battery status, output current and active voltage detection.
- Protected against reversed polarity, short circuit and temperature.
- Can be charged with USB Type-C or with included charging cable.
Datasheets(X)
Min./max. nominal voltage | 12 / 24 V/DC |
Suitable for max. cubic capacity | 16 l |
Min. working temperature | -20 °C |
Max. working temperature | 70 °C |
Rechargeable battery/battery capacity | 80000 mAh |
Nominal energy | 296 Wh |
Max. current | 15000 A |
Nominal current | 3000 A |
Wire cross section | 25 mm² |
Width x height x depth | 128 x 356 x 418 mm |
Weight | 8.08 kg |
Type of rechargeable battery/battery | LiCoO2 |
Rechargeable battery/battery permanently installed | Yes |
Number of rechargeable batteries/batteries | 2 PCS |
Material of housing | ABS |
Colour | Grey, Black |
Length (battery charging cable with terminals) | 140 cm |
Fully insulated charging terminals | Yes |
Protection against short circuit | Yes |
Reverse-polarity protection | Yes |
Spark protection | Yes |
Overvoltage protection | Yes |
Overheating protection | Yes |
Automatic switch-off | Yes |
Display | 3 LEDs, Digital |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!