Power screwdriver bit Hexagon
Power screwdriver bit hexagon 3/4 inch
3/4ZO IMP-SCRDRIV-INRT WS 19 76MM
Art.-no. 1952001177
EAN 4250158119765
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
MAN TGA and F2000, Citaro, MB Actros
Tip size | 19 mm |
Length | 76 mm |
Width across flats | 19 mm |
Drive | 3/4 inch |
Surface | Burnished |
Product weight (per item) | 500.000 g |