Power screwdriver bit Hexagon
Power screwdriver bit hexagon 3/4 inch
3/4ZO IMP-SCRDRIV-INRT WS 14 76MM
Art.-no. 1952001175
EAN 4250158114760
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
MAN TGA and F2000, Citaro, MB Actros
Tip size | 14 mm |
Length | 76 mm |
Width across flats | 14 mm |
Drive | 3/4 inch |
Surface | Burnished |
Product weight (per item) | 450.000 g |