Power plug USB Type-C
Charger USB mini
PWRPLG-USB-MINI-0,5A-MAX/20WATT
Art.-no. 0837900115
EAN 4065746734110
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Integrated Power Delivery (PD) quick-charging function
- Optimised charging thanks to intelligent control of the charging process
- Multisafe technology protects end devices and the charger
- The charger also features output protection, short-circuit protection, temperature monitoring, overvoltage protection and overcurrent protection
Datasheets(X)
Compatible with all common charging cables with USB Type-C connection
Min./max. nominal voltage | 110 / 240 V |
Charging current | 3.0 A |
Power rating | 20 W |
Height | 30 mm |
Length | 68 mm |
Width | 30 mm |
Colour | Black |