Power pack LI-CV 18 V with charger and 2 x batteries
Powerpack LI-CV 18 V
MA-AKKU-SET-POWERPACK-LI-CV-18V-2X2AH
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Compatible with current 18-volt battery-powered system products
Datasheets(X)
Nominal voltage | 18 V/DC |
Number of batteries/battery capacity | 2 x 2 Ah |
Max. charging current | 2 A |
Cable length | 1.5 m |
Weight of rechargeable battery/battery | 380 g |