Power monier pliers/concretors' pliers
Power monier pliers
TWRPNCR-POWERCUT-(NI)-L300MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Relief for muscles and tendons
Cutting impact dampening on cutting through binding wire
High transmission
Optimal cutting performance with low power application.
Twisted binding wire Ø 2x2 mm is cut effortlessly; soft wire up to max. Ø 5 mm
Datasheets(X)
Building construction, steel construction and civil engineering: Manufacturing of prefabricated concrete parts.
Length | 300 mm |
Length in inches | 12 in |
Surface | Nickel plated |