Power feeder
Power feeder
CURRINPUTSKT-VEH-ESD
Art.-no. 096380 954
EAN 4047376503663
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With mains line with residual current breaker
- For use indoors and outdoors
- Maximum connected load: 3680 watt
- Switching current: 30 mA
- Switching time < 30 ms
- Cable length 2 x 2 m
Product information
Datasheets(X)
Type description | ESD |
Nominal voltage | 230 V/AC |
Length | 3000 mm |
Product weight (per item) | 1.600 kg |
Width | 100 mm |
Colour | Black |
Material | Plastic |