Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Power cutter K 770

Power cutter K770
PWRCTR-K770-PTEROL-D350/25,4MM

Art.-no. 0993997770
EAN 4056807882819
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
Lightweight, compact and powerful

Optimised engine performance


Efficient cylinder design, digital ignition system and X-Torq engine technology



Easily adjustable cutting disc protection



High performance with lower fuel consumption



Reduced wear


V-belt with encapsulated, dust-proof gear



Less sludge formation, reduced water requirements



Compatibility with a wide range of cutting disc bushings



Cutting disc brake



For a longer service life and longer maintenance intervals


Two-stage filter system with centrifugal air cleaning and only a paper filter



Enhanced user comfort, facilitating extended application periods


Reduced vibration on the handles

Notice

Filter needs to be checked and replaced only if you detect reduced performance. Integrated automatic filter compensation guarantees consistently high performance throughout the full service life of the filter.


Supplied without cutting disc!

Must not be operated in enclosed spaces. Danger of suffocation!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. cutting disc diameter.

350 mm

Adapter diameter

25.4 mm

Max. cutting depth

125 mm

Power rating

3.7 kW

Max. idle speed

2700 rpm

Cubic capacity

73.5 cm³

Capacity, fuel

0.9 l

Sound-pressure level (on operator ear)

101 dB

Guaranteed sound power level LWA

115 dB

Min. vibration of rear handle

2.5 m/s²

Max. vibration of rear handle

2.5 m/s²

Min. vibration of front handle

2.5 m/s²

Max. vibration of front handle

2.5 m/s²

Type of fuel

2-Stroke gasoline/oil mixture

Weight of machine

10.1 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diamond cutting disc, long-life, construction sites

CUTDISC-DIA-LL-JOINT-CNST-BR25,4-D350MM

ZEBRA
Diamond cutting disc especially developed for use at construction sites, especially in concrete, reinforced concrete, clinker, brick, exposed aggregate concrete etc.
x 1 pcs
Diamond cutting disc for asphalt Diamond cutting disc developed for road construction

CUTDISC-DIA-ASPHALT-BR25,4-D350MM

Diamond cutting disc developed for road construction
x 1 pcs
Special fuel TRIATHLON® 2T-Safetymix

FUEL-(TRIATHLON 2T-SAFETYMIX)-5LTR

Ready-to-use mixture for 2-stroke engines (1:50), based on alkylate petrol
Special fuel TRIATHLON® 2T-Safetymix

FUEL-(TRIATHLON 2T-SAFETYMIX)-20LTR

Ready-to-use mixture for 2-stroke engines (1:50), based on alkylate petrol
x 1 pcs
Special fuel TRIATHLON® 2T-Safetymix

FUEL-(TRIATHLON 2T-SAFETYMIX)-200LTR

Ready-to-use mixture for 2-stroke engines (1:50), based on alkylate petrol