Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Power cutter K 770

Power cutter Husqvarna K770
PWRCTR-K770-PETROL-D350/25,4MM

Art.-no. 0993997770

EAN 4056807882819

-,--
price per selected packing unit
| Individual prices for customers after login
Power cutter K 770

Art.-no. 0993997770

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight, compact and powerful

Optimised engine performance


Efficient cylinder design, digital ignition system and X-Torq engine technology



Easily adjustable cutting disc protection



High performance with lower fuel consumption



Reduced wear


V-belt with encapsulated, dust-proof gear



Less sludge formation, reduced water requirements



Compatibility with a wide range of cutting disc bushings



Cutting disc brake



For a longer service life and longer maintenance intervals


Two-stage filter system with centrifugal air cleaning and only a paper filter



Enhanced user comfort, facilitating extended application periods


Reduced vibration on the handles

Notice

Filter needs to be checked and replaced only if you detect reduced performance. Integrated automatic filter compensation guarantees consistently high performance throughout the full service life of the filter.


Supplied without cutting disc!

Must not be operated in enclosed spaces. Danger of suffocation!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. cutting disc diameter.

350 mm

Adapter diameter

25.4 mm

Max. cutting depth

125 mm

Power rating

3.7 kW

Max. idle speed

2700 rpm

Cubic capacity

73.5 cm³

Capacity, fuel

0.9 l

Sound-pressure level (on operator ear)

101 dB

Guaranteed sound power level LWA

115 dB

Min. vibration of rear handle

2.5 m/s²

Max. vibration of rear handle

2.5 m/s²

Min. vibration of front handle

2.5 m/s²

Max. vibration of front handle

2.5 m/s²

Type of fuel

2-Stroke gasoline/oil mixture

Weight of machine

10.1 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diamond cutting disc for asphalt

CUTDISC-DIA-ASPHALT-BR25,4-D350MM

Diamond cutting disc developed for road construction
x 1 pcs
Special fuel TRIATHLON® 2T-Safetymix

FUEL-(TRIATHLON 2T-SAFETYMIX)-5LTR

Ready-to-use mixture for 2-stroke engines (1:50), based on alkylate petrol
Special fuel TRIATHLON® 2T-Safetymix

FUEL-(TRIATHLON 2T-SAFETYMIX)-20LTR

Ready-to-use mixture for 2-stroke engines (1:50), based on alkylate petrol
x 1 pcs
Special fuel TRIATHLON® 2T-Safetymix

FUEL-(TRIATHLON 2T-SAFETYMIX)-200LTR

Ready-to-use mixture for 2-stroke engines (1:50), based on alkylate petrol
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information