Power conduit
Power conduit for workbench mounting profile
PWRCND-MNTPRFL-PN-2X230V-RAL7016FS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Power conduit can be individually equipped, extended or converted
- The conduit is hooked into the mounting profile and sits directly on the work surface
- Robust mounting and space-saving position
- Made from sheet steel
- Includes power and supply elements
- Individually removable front panels
The power conduit is supplied without wiring. Installation must be carried out by a certified specialist.
At workstations using power tools or pneumatic tools and other electrical equipment such as computers.
Material | Sheet steel |
Colour | Anthracite grey RAL 7016 structured |
Width x depth x height | 1940 x 116 x 150 mm |
Number of compressed air couplings | 1 PCS |
Number of sockets (Safety plug) | 2 PCS |
Product weight (per item) | 9.000 kg |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt