Power PLUS mounting tape
Mounting tape Power PLUS
MNTTPE-POWER-PLUS-CLEAR-B12MM-L10M
Art.-no. 0894905012
EAN 4099618058080
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely high and long-lasting adhesive strength
Universal application
- Excellent moisture and UV resistance enables use outdoors or in wet rooms
- Suitable for bonding different materials with different thermal expansion properties
- High temperature and solvent resistance
2 in 1: Bonds and seals in a single step
- Immediate, stress-free bonding
- Very soft, supple adhesive tape for a particularly strong seal
- Highly dynamic load absorption reduces vibrations and impacts
Ideal for visible bonds
- The transparent adhesive ensures aesthetic bonding of translucent materials
- Optimum design without any unsightly holes, screws, rivets etc.
- Material is not weakened by drilling, riveting etc.
The final adhesive force is achieved after approx. 48 hours at room temperature.
Please familiarise yourself with the applicable building regulations, which may differ from region to region, before using the adhesion solutions presented and ensure that you comply with them when designing and executing your application. We always recommend mechanical securing for adhesive bonding above head height (1.80 m).
| Base material table for transparent mounting tapes | |||
| Power PLUS mounting tape | Power mounting tape | ||
| 0894905012 0894905019 0894905025 | 0894909008 0894909009 0894909025 | ||
| Metal | Aluminium | ⎷5 | ⎷4 |
| Steel | ⎷4 | ⎷5 | |
| Wood and stone | Concrete | ⎷5 | ⎷4 |
| Granite | ⎷4 | ⎷4 | |
| Marble | ⎷2 | ⎷3 | |
| Brick (cut surface) | ⎷1 | ⎷1 | |
| Fired brick | ⎷2 | ⎷2 | |
| Sand-lime brick | ⎷2 | - | |
| Beech | ⎷3 | ⎷3 | |
| Spruce | ⎷3 | ⎷2 | |
| Larch | ⎷3 | ⎷3 | |
| Other | Glass | ⎷4 | ⎷4 |
| Bituminous substrates | - | - | |
| Silicone | - | - | |
| Plastics | PMMA | ⎷3 | ⎷3 |
| ABS | ⎷2 | ⎷2 | |
| PC (polycarbonate) | ⎷3 | ⎷3 | |
| PVC | ⎷2 | ⎷2 | |
| Polyethylene (PE) | - | - | |
| Polypropylene (PP) | - | - | |
| Teflon (PTFE) | - | - | |
| EPDM | - | - | |
| ⎷1 = Limited adhesion ⎷2 = Moderate adhesion ⎷3 = Good adhesion ⎷4 = Very good adhesion ⎷5 = Excellent adhesion - = No adhesion | |||
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
The Power PLUS mounting tape is a transparent, 1 mm thick, double-sided adhesive tape made of acrylate adhesive. The clear material makes the tape ideal for bonding transparent materials or for applications where coloured bonding is not desired.
The soft, supple adhesive tape has a sealing effect and offers excellent adaptability to the surfaces to be bonded. Stress-free bonding of entire smooth and textured surfaces. Ideal for a wide range of applications and materials with high surface energy, such as metals, wood, concrete, glass, polycarbonate, ABS, hard PVC, PMMA etc.
Not recommended for use on low-energy materials such as PE, PP, powder coatings, Teflon® or hard-to-glue surfaces, for example, PA, rubber, silicone, soft PVC, EPDM etc. Adhesion may be impaired on painted surfaces.
Clean the surfaces to be bonded. Sanding the surface slightly may improve adhesion. Always thoroughly remove any sanding dust before bonding. The surface must be free of dust and grease before applying.
Apply the Power PLUS mounting tape to the first part to be bonded, gently pulling the adhesive tape tight. Avoid air pockets. Maximum bonding power is only achieved under optimum application conditions.
Press the tape onto the first part to be bonded with the press-on roller (art. no. 0693 011 756) to at least 20 N/cm2. Remove the protective film and apply the second part to be bonded. Caution: When removing, do not grasp the tape; remove the protective film in a single piece. Apply the second part to be bonded immediately after removing the protective film and press it on to at least 20 N/cm2. Avoid air pockets and ensure correct positioning, as it will no longer be possible to remove again due to the high adhesive force. The final adhesive force is achieved after approx. 48 hours at room temperature. The bond must not be load-bearing until this time. For more information, please refer to the technical data sheet!
Adhesive base | Acrylate |
Backing material | PE film |
Colour | Transparent |
Roll width | 12 mm |
Length of roll | 10 m |
Thickness | 1 mm |
Min./max. processing temperature | 15 to 30 °C |
Min./max. temperature resistance | -40 to 90 °C |
Max. short-term temperature resistance | 150 °C |
Ultraviolet resistance | Yes |
Moisture resistance | Yes |
Adhesive force at 25 mm | 30 N |
Shelf life from production/conditions | Unlimited / at 10°C to 30°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!