Power Clean Diesel
Injection system cleaner POWER CLEAN Diesel
INJCLNR-DISL-(POWER-CLEAN)-200ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Increases the cetane number for cold starts
- Actively removes soot and ash from valves, injection nozzles and combustion chamber deposits
- Cleans the entire fuel system
- Cleaning additive to treat problems
- CLEAN-UP technology
Datasheets(X)
Compatible with all types of diesel.
Add directly to the tank. A 200-ml bottle will treat up to 50 l of fuel. To clean the engine thoroughly, use one bottle each time for four consecutive refuellings.
Contents | 200 ml |
Smell/fragrance | Gasoline |
Chemical basis | Hydrocarbons |
Shelf life from production | 24 Month |
Density | 0.82 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 65 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!