Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Potential equalization rail For indoor use

VDE equipotential busbar
EQUIPOTLBUSB-DIN/VDE0618

Art.-no. 0969102100
EAN 4024835162043
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
Connection options:


  • 1 strip 30 x 4 mm or 1 circular cable 8–10 mm

  • 1 circular cable 50 mm²

  • 7 circular cables 6–25 mm²

In accordance with VDE 0618 part 1, for potential equalization in accordance with VDE 0190

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

6-25 mm²

Number of connections

9 PCS

Material of contact bar

Brass

Material of top section

ABS, highly impact-resistant

Material of bottom section

ABS, highly impact-resistant

Min. wire cross section

6 mm²

Max. wire cross section

25 mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information