Potential equalization rail For indoor use
VDE equipotential busbar
EQUIPOTLBUSB-DIN/VDE0618
Art.-no. 0969102100
EAN 4024835162043
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection options:
- 1 strip 30 x 4 mm or 1 circular cable 8–10 mm
- 1 circular cable 50 mm²
- 7 circular cables 6–25 mm²
In accordance with VDE 0618 part 1, for potential equalization in accordance with VDE 0190
Datasheets(X)
Min./max. wire cross section | 6-25 mm² |
Number of connections | 9 PCS |
Material of contact bar | Brass |
Material of top section | ABS, highly impact-resistant |
Material of bottom section | ABS, highly impact-resistant |
Min. wire cross section | 6 mm² |
Max. wire cross section | 25 mm² |