Posts For the ridge
Post ridge
POST-RIDGE
Art.-no. 0838907113
EAN 4068362017469
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
Datasheets(X)
The post is mounted on the batten. For suspending the 3-section edge protection mesh.
Material | Aluminium / stainless steel A2 |
Product weight (per item) | 3.500 kg |
Length | 110 mm |
Width | 1200 mm |