Post upper part for pitched roof edge protection systems
Post upper part plumber walk
POST-UPPER-PART-PLUMBER-WALK
Art.-no. 0838907102
EAN 4068362016585
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Post upper part for the systems:
- Pitched roof edge protection system with walkway along the eaves
- Pitched roof edge protection system for clamping on the rafters along the eaves
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Follow the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
Datasheets(X)
The system's edge protection grid is suspended in the post.
Material | Aluminium / aluminium |
Product weight (per item) | 1.500 kg |
Length | 110 mm |
Width | 1642 mm |