Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Post support bracket BD-S/TZN with corrugated dowel

Post holder, BD-S/TZN with rowlock
POSTHOLD-CONCA-HDG-SWORD110-H250

Art.-no. 0681080110

EAN 4011231560375

-,--
price per selected packing unit
| Individual prices for customers after login
Post support bracket BD-S/TZN with corrugated dowel

Art.-no. 0681080110

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One-piece post anchor suitable for concrete with blade mount (T shape) and 250 mm grooved dowel pin. For lightweight structures such as shelters or carports.
  • Suitable for concrete, adjustable height compensation with 250 mm corrugated dowel

  • Concealed post connection with inner blade mount

  • Long service life through hot-dip galvanisation

  • Blade material: S 235 JR in line with EN 10025:2004

  • Corrugated dowel material: B 500 SP

  • Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of bolt/dowel pin may only be max. 1 mm smaller than the diameter of the hole.

European Technical Approval ETA-13/1063

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Post mount for light structures.

Instructions

Anchored by embedding directly in concrete or using a sleeve foundation.



Recommended concrete embedding depth: approx. 200 mm



Suitable fasteners:


  • Dowel pins: D = 10 mm; Rm ≥ 360 N/mm²

  • Bolt/SB sets: M10; Rm ≥ 360 N/mm²

Design

For static purposes

Form

Blade shape

Strut dimensions

70 x 110 x 8 mm

Holder plate dimensions

80 x 100 x 8 mm

Length

368 mm

Type description

Version T

Height

250 mm

Required steel dowels

4 piece, diameter 10 mm

Suitable for min. post cross-section

100 x 80 mm

Length of rowlock (concrete)

250 mm

Diameter of rowlock (concrete)

20 mm

Material

Steel

Material designation of carrier

S 235 JR

Holder material standard

DIN EN 10025:2004

Material designation of foot

B 500 SP

Surface

Hot dip galvanized

Coating thickness

55 µm

Surface standard

DIN EN ISO 1461

Use class

3

Min. recommended depth of encasement in concrete

100 mm

Number of pieces

1 PCS

Weight

1695 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X100

Construction product with CE marking, delivery with 3.1 certificate possible
x 100 pcs
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X110

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X120

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X130

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X140

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X160

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Dowel pins

RODPLG-(A2K)-10X100MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-10X120MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-10X140MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information