Post lower section for systems with box gutter walkway
Post lower part box gutter plumber walk
POST-LOW-PART-BOX-GUTTER-PLUMBERWALK
Art.-no. 0838907106
EAN 4068362022494
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Post lower section for the systems:
- Pitched roof edge protection system with walkway along the eaves
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.
Datasheets(X)
For suspending in the box gutter walkway.
Material | Aluminium |
Product weight (per item) | 8.000 kg |
Length | 1650 mm |
Width | 2450 mm |