Post lower section for clamping on the wooden rafters
Post lower part box gutter plumber walk
POST-PART-WOOD-RAFTER-PLUMBER-WALK
Art.-no. 0838907108
EAN 4068362022487
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
Datasheets(X)
The lower section of the post is mounted on the post footer and connected to the upper section of the post.
Material | Steel / steel |
Product weight (per item) | 4.000 kg |
Length | 440 mm |
Width | 930 mm |