Post footer for wooden rafters
Post footer wooden rafter
POSTFTR-WOODEN-RAFTER
Art.-no. 0838907109
EAN 4068362018923
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For systems:
- Pitched roof edge protection system for clamping on the rafters along the eaves
- Wooden rafter post
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
Datasheets(X)
For clamping to the rafters. To accommodate the lower section of the post.
Material | Steel |
Product weight (per item) | 7.000 kg |
Length | 400 mm |
Width | 500 mm |