Position screw for ISO C clamping system
Position screw for ISO C clamping system
AY-SHIMSCREW-ISO-C-CLMPSYS-SHX0310
Art.-no. 5445094401
EAN 4065746398350
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter | M3 |
Pitch | 0.5 mm |
Length | 10 mm |
Head diameter | 5.9 mm |
Internal drive | HS2 |
Drive type | Hexagon socket |
Countersink angle | 91 Degree |
Nominal diameter | 3 mm |