Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Position finder MD 12

Position finder MD 12
TRACKSYS-MD12

Art.-no. 5709300800
EAN 4052703202522
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Digital position finder for locating metal, wood and electrical cables

Easy detection


  • Automatic calibration ensures quick operation with no measurement errors

  • Straightforward location of live and de-energised cables

  • Clear drilling guide with a three-colour LED ring and accurate indication of the object centre using the "centre finder" scale

  • Illuminated display means results can be read out easily even in low light

  • Three detection modes: Dry walling mode, metal mode and live cable mode

  • Deep locating depth enables the location of objects up to 120 mm deep


Convenient to use


  • Compact and ergonomic design for comfortable operation

  • Long battery life with automatic switch-off after 5 minutes of inactivity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The position finder can be used in a variety of fields to locate ferrous and non-ferrous metals, wooden substructures and live cables. This makes it ideal for construction and renovation projects, installations and for mounting fixtures on walls and ceilings.

Max. detection depth

120 mm

Steel detection depth

120 mm

Copper detection depth

80 mm

Current-carrying line detection depth

50 mm

Wooden substructure detection depth

38 mm

Automatic switch-off

5min

Battery designation

9 V block; 6LR61; 6AM6

Number of rechargeable batteries/batteries

1 PCS

Length

200 mm

Width

85 mm

Height

32 mm

Maximum positioning depth 120 mm
Detection depth, steel 120 mm
Detection depth, copper 80 mm
Detection depth, live cables 50 mm
Detection depth, wooden substructures 38 mm
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-E-BLOCK-6LR61-9V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information