Portable induction heater
Induction heater portable Teknel
INDHEAT-EL-SPITFIRE-6,2KW
Art.-no. 9501022756
EAN 4068362163050
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Achieves very high temperatures effortlessly - ideal for demanding applications
- Portable design allows versatile use in a variety of work locations
- Efficient and fast heat transfer for precise and controlled heating
- Ideal for use in workshops and industry environments
Datasheets(X)
The portable induction heater is ideal for applications requiring precise heat and is particularly suitable for automotive and body shops. It enables safe working without an open flame.
Nominal voltage | 400 V |
Power output | 6.2 kW |
Weight of machine | 15 kg |
Length | 530 mm |
Width | 300 mm |
Height | 250 mm |
Max. temperature conditions | 800 °C |