Portable bandsaw PBS 160 - AUTOMATIC
Portable bandsaw PBS 160 A
BASAW-EL-MET-(PBS160-A)
Art.-no. 07013240
EAN 4046777727333
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Safe and simple
Precise cutting results can be achieved with incredible ease owing to automatic lowering of the sawing frame with four adjustable lowering speeds, as the correct contact pressure can be applied every time to prevent the sawing belt from deviating.
Ergonomic handle
Constant, need-based cutting speed
Powerful 2000 W motor with constant electronics facilitates an optimal cutting speed that is matched to the workpiece, which can be selected according to the size and temperature sensitivity of the materials.
Quick adjustment to the common standard mitres
Fixed angle stops at 0° and 45°
Environmentally friendly and user-friendly
Dry cutting
Clamping examples for flat material or special profiles
| Cutting ranges round material | |
| Cutting ranges square | |
| Cutting ranges rectangular | |
| 0° | 150 mm |
| 45° | 100 mm |
| 0° | 150 x 150 mm |
| 45° | 100 x 100 mm |
| 0° | 160 x 140 mm |
| 45° | 120 x 100 mm |
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
For cutting steel, aluminium, copper, brass, cast metal, plastic and stainless steel.
This device has been developed and manufactured for dry cutting. The use of coolants can render the device unusable. Allow the sawing belt to wear in properly. Otherwise the cutting accuracy of the sawing belt may be impaired. For the first two or three cuts, use a work piece made of a solid material with a diameter of approx. 40-50 mm. Apply cuts initially under light pressure only. Slowly increase the contract pressure. Bandsaw PBS 160-AUTOMATIC is designed for operation with clockwise rotation. When fitting the sawing belt, ensure the teeth align correctly.
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class I/protective grounding |
Power input | 2000 W |
Power output | 1200 W |
Length x width x height | 1000 x 390 x 570 mm |
Min. rotation speed at nominal load | 11000 rpm |
Min./max. rotation speed at nominal load | 11000-23000 rpm |
Weight of machine | 35 kg |
Cable length | 4 m |
BASAWBLDE-MET-M-1735X13X0,9
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units