Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Porcelain tile drill bit multipack polygon shank 3 pieces

Stoneware drill bit polygon shaft multipack 3 pcs
DRL-TLE-SORT-STNWARE-POLYG-(6-10)-3PCS
ZEBRA

Art.-no. 0641410003
EAN 4062856508921

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The ideal solution, even for extremely hard stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain

Specially designed carbide plate geometry (multi-surface precision grinding)


  • Precise tapping

  • Precise, chip-free drilling


New polygon shank


  • No slippage in the drill chuck

  • Optimal torque transmission


Drill depth indicator


The coloured ring indicates the ideal drilling depth



No cooling required


Dry drilling

Notice
  • Max. rotation speed: Diameter 5 mm (800 rpm), diameter 6 and 8 mm (600 rpm), diameter 10 and 12 mm (400 rpm), diameter 14 mm (200 rpm)

  • Not suitable for impact drilling. For rotary drilling only.

  • Optimum contact pressure: 35-45 kg

  • If the recommended drilling speed is observed and the optimum contact pressure applied, but you can no longer hear a "scraping" sound, the drill bit has reached the end of its service life.

  • Avoid placing high contact pressure on the drill bit when it is not rotating → Risk of breakage!

  • Contact pressure too low and/or drilling speed too high → Service life ends prematurely!

  • Avoid tilting and swivelling movements during the drilling process → Risk of breakage!

  • We recommend drilling test holes (ideally in waste material from the tiles to be drilled)

  • If the 14 mm diameter drill bit is used, pre-drilling must be carried out with an additional drill bit (8 mm).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Rotary drilling in porcelain stoneware tiles, tiles, glass (not safety glass) and porcelain. Ideal for electric and cordless drills.

Instructions

1. Start the hole with point precision, applying light pressure


2. Switch on the drill


3. Apply full contact pressure → "Scraping" sound must be heard


4. Use reduced contact pressure once the tile has been fully penetrated

Number of pieces in assortment/set

3 PCS

Tool holding device

Polygon

Versatility (points system)

1 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system)

4 of 4 points

Porcelain tile drill bit multipack polygon shank 3 pieces including:
1 x
Stoneware drill polygon shaft

DRL-TLE-STNWARE-POLYGON-D10MM

ZEBRA
Description:
10 mm
The ideal solution, even for extremely hard stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain
Quantity: 1 x
1 x
Stoneware drill polygon shaft

DRL-TLE-STNWARE-POLYGON-D6MM

ZEBRA
Description:
6 mm
The ideal solution, even for extremely hard stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain
Quantity: 1 x
1 x
Stoneware drill polygon shaft

DRL-TLE-STNWARE-POLYGON-D8MM

ZEBRA
Description:
8 mm
The ideal solution, even for extremely hard stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drill BM 10-E COMPACT

DRL-EL-(BM10-E COMPACT)-SYSKO8.4.2

MASTER
Compact, powerful drill for fast, powerful drilling in wood, aluminium, metal and stainless steel
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

CETUS
Maximum protection in a casual design
x 1 pcs
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5.0AH

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information